Shop All Desk Chairs
Global Industrial
Drafting Stool, Fabric, Gray, Adjustable Arms, Mid Back
Mfr # 695262GY
Zoro # G608620515
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37-7/16 to 49-5/8 in
- Width 25-3/16 in
- Style Office Stool
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695262GY
- Zoro # G608620515
- UPC # 707022353748
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Height | 37-7/16 to 49-5/8 in |
Width | 25-3/16 in |
Details
Style | Office Stool |
Color | Gray |
Description
Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2H x 17-3/4W plastic trim backrest ensures long lasting durability. Drafting Stool built-in lumbar support provides added back comfort. Back is height adjustable 1-1/2 inches. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2 dual-wheel carpet casters provide easy mobility. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 60 in. White Plastic Shower Rod Cover Single Pack (M 6101-1)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair, Polyurethane Seat and Back (250628)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back (695643)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair With Armrests, Polyurethane Seat and Back (250629)
- GLOBAL INDUSTRIAL Multi-Function Mesh Back Ergonomic Chair with Flip-Up Arms, Black (242119)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- Global Industrial Office Chairs