Shop All Industrial Storage Cabinets
Global Industrial
Double Tier Locker, 12x15x36, 6 Door Unassembled, Tan
Mfr # 254126TN
Zoro # G608591815
product price: $610.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$610.99
Free 30-Day Returns
Key Features
- Material Steel
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254126TN
- Zoro # G608591815
- UPC # 707022009713
- Country of Origin Viet Nam
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 15 in |
Details
Material | Steel |
Color | Tan |
Description
Used for use in schools and gym locker rooms. Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock sold separately from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Lockers must be anchored securely to floors or walls. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately. Legs add 6 to height. Includes blank number plates. Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30170YELLO)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD6)
- FIREKING Chest, Fireproof/Waterproof (SS102)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray (270020GY)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Blue (254119BL)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 48Wx24Dx78H, Gray (316061)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- Global Industrial Industrial Storage Cabinets