Shop All Folding Chair & Table Carts
Global Industrial
Double Tier Chair and Table Cart, Holds 42 Chairs / 8-10 Tables
Mfr # B678989
Zoro # G508620936
product price: $631.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- Overall Width 67 in
- Overall Height 70 in
- Overall Depth 33-1/4
- Color Brown
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B678989
- Zoro # G508620936
- UPC # 707022431439
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Width | 67 in |
Overall Height | 70 in |
Overall Depth | 33-1/4 |
Details
Color | Brown |
Frame Material | Steel |
Description
7-gauge main frame features channeled steel with tube in tube design at peak stress point of frame for added strength and stability. Heavy duty caster features 325 lb. weight capacity. Swivel wheels for easy gliding. Chair capacity to hold 42 chairs and 12 tables either steel or plastic. Included bungee cords for stability and safety. Simply pull locking cord around your tables and lock in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- GLOBAL INDUSTRIAL Multi-Use Table Transport Dolly Cart, 10 table capacity (B2217192)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 12 Table Capacity (506744)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 10 Table Capacity (506746)
- GLOBAL INDUSTRIAL Table Cart For 48 and 60 Round Folding Tables, 10 Table Capacity (250746)
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- OFFICESOURCE Mario Collection Chair Dolly (6070DOLLYSI)
- FLASH FURNITURE Folding Chair Dolly, Black (HF-700-DOLLY-GG)
- Global Industrial Folding Chair & Table Carts