Shop All Cantilever Racks & Components
Global Industrial
Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH
Mfr # 320830
Zoro # G208590539
product price: $1,863.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,863.99
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Shelving Type Starter Unit
- Color Gray
- Overall Width 48 in
- Overall Depth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320830
- Zoro # G208590539
- UPC # 707022435819
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 60 |
Details
Shelving Type | Starter Unit |
Color | Gray |
Assembly | Required |
Material | Steel |
Description
This solid steel gray, double sided rack supports medium size loads of lumber, pipes and other dense materials. Each heavy gauge 24 arm supports 1300 lbs. of lengthy materials in dividable stacks. The double sided design allows for maximum storage and includes 16 straight arms with 2 lip to retain supplies. Dimensions are 48W x 60D x 8'H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Stacking Basket Divider 20", 1" (45VX76)
- UNITEC GoJak Storage Rack Rack Only (UNIG567R)
- ZORO SELECT Drum Liner, Round Head, 8 mil, PK50 (35KT80)
- ORBIS Clear Attached Lid Container, Plastic (FP06 Clear)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx50inDx120inH (320823)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- Global Industrial Cantilever Racks & Components