Shop All Cantilever Racks & Components
Global Industrial
Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH
Mfr # 320827
Zoro # G908590730
product price: $1,882.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,882.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 96 in
- Color Gray
- Overall Width 48 in
- Overall Depth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320827
- Zoro # G908590730
- UPC # 707022435789
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 60 |
Details
Shelving Type | Starter Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
This solid steel gray, double sided rack supports large loads of lumber, pipes and other dense materials. Each heavy gauge 24 arm supports 1,200 lbs. of lengthy materials in dividable stacks. The double sided design allows for maximum storage and includes 16 straight arms with 2 lip to retain supplies. Dimensions are 48W x 60D x 8'H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- KENNEDY Divider, 4" Drawer, 4 Compt, 29" Cabinets (81930)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- Global Industrial Cantilever Racks & Components