Shop All Boltless Shelving
Global Industrial
Double Rivet Beam, 12inL, Gray
Mfr # 254CP77
Zoro # G811827961
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Assembled/Unassembled Assembled
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254CP77
- Zoro # G811827961
- UPC # 707022075916
- Country of Origin Malaysia
- Category Boltless Shelving
Dimensions
Length (In.) | 12 in |
Details
Item | Double Rivet Beam |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- ZORO SELECT Coat Rack Hanger, Open Hook, PK12 (5DYC1)
- METRO Garment Rk, Uprt, Stainless, 24X36X74, Ea (GRU2436S)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, Ivory (QTB410IV)
- GLOBAL INDUSTRIAL Angle Post, 7'H, Gray, 4PK (790CP102)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- GLOBAL INDUSTRIAL Additional Shelf Level Boltless 48W x 12D, Gray (B2297967)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Boltless Shelving, Add On, 48inW x 24inD x 84inH, No Deck (785524GY)
- GLOBAL INDUSTRIAL Single Rivet Beam, 18inL, Gray (254CP82)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- Global Industrial Boltless Shelving