Shop All Forklift Accessories
Global Industrial
Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap.
Mfr # 988986
Zoro # G608826740
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Material Steel
- Color Silver
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988986
- Zoro # G608826740
- UPC # 707022351508
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Width | 3 in |
Details
Material | Steel |
Color | Silver |
Item | Double Fork Hook Attachment |
Assembled | Yes |
Description
Swivel hook includes a safety latch. Made with all welded steel with durable zinc-plated finish, and features a 36L safety strap with safety latch which attaches to forklift mast. Forklift Hoisting Hook Attachment easily attaches to a forklift with wing screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 50 ft. White Open Oval Decorative Chain (536791)
- DAYTON SS Cable, 5/16 In, 100 Ft, 1800 Lb Capacity (1DLD6)
- GENIE Wheel and Tire Assembly, GR (57998GT)
- LITTLE GIANT Platform Truck, Cap 2500 lb, 30x72 (BB3072B)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- GLOBAL INDUSTRIAL Forklift Battery Transfer Platform, 4000 Lb. Capacity (241957)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- GLOBAL INDUSTRIAL Adjustable Pivoting Forklift Jib Boom Crane, 86-5/8in-146-5/8inL, 6000 Lbs.Cap. (989043)
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light with Flash (800504)
- AFTERMARKET EW2000R 55010026 Red Fork Oval Work Spot Light for Forklift Models 4x3 05amp (ELJ50-0142)
- Global Industrial Forklift Accessories