Shop All Coated Gloves
Global Industrial
Double Foam Latex Coated Gloves, Black/Navy, Medium
Mfr # 708353M
Zoro # G808597488
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nylon, Rubber, Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708353M
- Zoro # G808597488
- UPC # 707022368322
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Nylon, Rubber, Latex |
Description
These double foam latex coated gloves provide palm and finger protection for oily and dry working conditions including automotive, material handling, maintenance and repair, and more. The foam latex coating material improves glove elasticity and tear resistance. Includes a nylon lining and foam coating. Features a binding cuff style for added support. Color is Black/Navy. Package quantity is 12 pairs. Size is Medium. ANSI/EN approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- IMPACTO AIRSOL Anti-Fatigue Molded Insole, Men, 13-14, PR (ASMOLDH)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Large (708350L)
- GLOBAL INDUSTRIAL Micro-Foam Nitrile Coated Nylon Gloves, 15-Gauge, Medium (708122M)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Large, 1-Dozen (708351L)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, X-Large, 1-Dozen (708352XL)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Nitrile Coated Gloves, Gray/Black, X-Large (708345XL)
- RINGERS GLOVES NITRILE 3/4 DIP YELLOW M* (RG023-09)
- Global Industrial Coated Gloves