Shop All Trash Can Lids
Global Industrial
Dome Top Lid, Steel, Blue
Mfr # 261843BL
Zoro # G208661284
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Height 12 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261843BL
- Zoro # G208661284
- UPC # 707022326865
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 12 in |
Details
Lid Shape | Round |
Color | Blue |
Material | Steel |
Description
Lid easily fits on 48 Gallon Expanded Metal Receptacles, 36 Gallon Slatted Metal Receptacles and 55 Gallon Steel Drums sold separately. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Includes three recycling logos for clear identification. Measures 24 Dia. x 10H. Opening 11W x 8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY ENDUST Lemon Dust & Clean Spray, 12.50 oz (0.78 lb) Lemon Zest, 6 PK (DVOCB508171CT)
- ZEP Cleaner, 5 gal, Bucket (116035)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- COLORCORE ColorCore Medium Nail Brush, White (643315)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240463YL)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103304)
- Global Industrial Trash Can Lids