Shop All Trash Can Lids
Global Industrial
Dome Top Lid, Steel, Black
Mfr # 261843BK
Zoro # G908661232
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 Gallon Slatted Receptacle, 48 Gallon Mesh Receptacle & 55 Gallon Drum
- Lid Shape Round
- Height 12 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261843BK
- Zoro # G908661232
- UPC # 707022326841
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 12 in |
Details
For Use With | 36 Gallon Slatted Receptacle, 48 Gallon Mesh Receptacle & 55 Gallon Drum |
Lid Shape | Round |
Color | Black |
Material | Steel |
Description
Lid easily fits on 48 Gallon Expanded Metal Receptacles, 36 Gallon Slatted Metal Receptacles and 55 Gallon Steel Drums sold separately. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Measures 24 Dia. x 10H. Opening 11W x 8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 1/2 in W Scrub Brush, Medium, 9 in L Handle, 9 in L Brush, White, Wood, 9 in L Overall (2PYV9)
- BOARDWALK Bowl Clip, Cucumber Melon, Green, PK12 (BWKCLIPCME)
- METROVAC Replacement Cloth Collection Bag (120-143987)
- TOUGH GUY Dust Mop Handle, Clip-On, 60 in L, Wood (1TZG8)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Blue (261843BL)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240465RD)
- GLOBAL INDUSTRIAL Lid, 31 W/Dia, Gray, Plastic (984612)
- GLOBAL INDUSTRIAL Flat Lid, 20 W/Dia, Yellow, Plastic (261904YL)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- Global Industrial Trash Can Lids