Shop All Trash Can Lids
Global Industrial
Dome Lid, Gray, Plastic
Mfr # 641433GY
Zoro # G608619687
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global Industrial™ 32 Gallon Trash Cans
- Lid Shape Round
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641433GY
- Zoro # G608619687
- UPC # 707022403320
- Country of Origin China
- Category Trash Can Lids
Details
For Use With | Global Industrial™ 32 Gallon Trash Cans |
Lid Shape | Round |
Color | Gray |
Item | Dome Lid |
Material | Plastic |
Description
The spring-loaded self-closing lip automatically closes and the unique angled door features a protruding lip design to help minimize/prevent water entry into the trash can interior. Solidly built, this tough molded unit is sturdy against denting and impacts to maintain lasting endurance against outside forces. Complete textured layer allows for a clean and traditional appearance to accommodate any surrounding environment. Durable plastic construction made from 100% virgin polypropylene ensures upright strength and durability. Gray color finish. For use with Global Industrial 32 Gallon Plastic Trash Cans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Vacuum Filter, 1" H, 7" L (AH40006)
- TOUGH GUY 2 1/2 in W Standard Window Wash Brush, Soft, Not Applicable L Handle, 8 in L Brush, Gray, Plastic (1VAE7)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2 (19200-98015)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240461BOR)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240463GY)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- Global Industrial Trash Can Lids