Shop All Security Carts
Global Industrial
Dolly Base Security Truck, 24W x 60L x 70H, Rubber, 4 Swivel, 2 Brake Casters
Mfr # B2256803
Zoro # G408612321
product price: $1,264.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,264.99
Free 30-Day Returns
Key Features
- Overall Height 70 in
- Overall Width 24 in
- Overall Length 60 in
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2256803
- Zoro # G408612321
- UPC # 710552516828
- Country of Origin China
- Category Security Carts
Dimensions
Overall Height | 70 in |
Overall Width | 24 in |
Overall Length | 60 in |
Details
Color | Silver |
Material | Steel |
Description
These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors prevent items from falling out of truck while in transit. Heavy duty comes with 5 molded rubber swivel casters, two with brakes and Dolly Base. Compact size makes it ideal for permanent inventory storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 85 Shore A (P-PRP-040X013/038K)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 500 kg Cap, PU Foot Pad, Ivory (GDR-80-S-NYN-CUR)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8D3C1P6)
- ERICKSON 2"X25Ft 10,000 lb Ratchet Lash Strap (59105)
- GLOBAL INDUSTRIAL Nexel Wire Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel, 2 Brake Casters (B2256564)
- GLOBAL INDUSTRIAL Nexel Wire Shelf Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel Casters (B2256716)
- GLOBAL INDUSTRIAL Folding Security Truck, 2000 Lb. Capacity, 44-1/2W x 27D x 76H (912114)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 48L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256459)
- CAMBRO Security Cage, 18x42-1/2x25-1/4 in., Gray (EACSSC244818000)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 38 in W x 66 1/2 in L x (HTL-3660-DD-4-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- Global Industrial Utility & Storage Carts