Shop All Cart, Truck & Dolly Parts
Global Industrial
Dolly Base, 60Wx24D, Gray
Mfr # 502593
Zoro # G808612372
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Material Steel
- Color Gray
- Assembled Yes
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 502593
- Zoro # G808612372
- UPC # 707022335843
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 60 in |
Depth | 24 in |
Details
Material | Steel |
Color | Gray |
Assembled | Yes |
Description
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3 x 3 with 3/8 dia holes. Order casters separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ TP-60F, 2" Wheel, Retractable Leveling Machine Casters, 2, (TP9360-01-NYL-IPC)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330 lb, U Hk (6A102)
- MIDWEST FASTENER 1/4" x 1.50" Shear Pins 18 18PK (930362)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- DAYTON Steering Handle Kit (MH2MPR101G)
- RUBBERMAID COMMERCIAL Caster with Insert (GRFG6111L3GRAY)
- Global Industrial Cart, Truck & Dolly Parts