Shop All Cart, Truck & Dolly Parts
Global Industrial
Dolly Base, 48Wx24D, Gray
Mfr # 502589
Zoro # G508612443
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Gray
- Assembled Yes
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 502589
- Zoro # G508612443
- UPC # 707022338110
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 48 in |
Depth | 24 in |
Details
Material | Steel |
Color | Gray |
Assembled | Yes |
Description
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3 x 3 with 3/8 dia holes. Order casters separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP1936A8 A5-8 B1 P1)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- CM Hand Chain Connecting Link (945490)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 3/8" Wire (1037336)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- DAYTON Swivel Caster (NOB-2)
- B & P MANUFACTURING Nose Plate, Aluminum, 14 in. x 7-1/2 in. (2002-CA1)
- Global Industrial Cart, Truck & Dolly Parts