Shop All Cart, Truck & Dolly Parts
Global Industrial
Dolly Base, 36Wx24D, Gray
Mfr # 502588
Zoro # G008612394
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Gray
- Assembled Yes
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 502588
- Zoro # G008612394
- UPC # 707022338103
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 36 in |
Depth | 24 in |
Details
Material | Steel |
Color | Gray |
Assembled | Yes |
Description
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3 x 3 with 3/8 dia holes. Order casters separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 11000 lb Cap (EEF-4-902ME)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, Blue Vinyl (G06-BBX-XBN)
- CM Grommet (36989)
- Global Industrial Cart, Truck & Dolly Parts