Shop All Cart, Truck & Dolly Parts
Global Industrial
Dolly Base, 36Wx18D, Gray
Mfr # 502587
Zoro # G808612341
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Gray
- Assembled Yes
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 502587
- Zoro # G808612341
- UPC # 707022339353
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 36 in |
Depth | 18 in |
Details
Material | Steel |
Color | Gray |
Assembled | Yes |
Description
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3 x 3 with 3/8 dia holes. Order casters separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR1)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- CONTINUACIONES 13 x 5.06 in. Flat Free Garden Cart Tire & Wheel Assembly (CO2009286)
- ZORO SELECT Screw, Fork Securing, M20x4 (MH22MW6807G)
- Global Industrial Cart, Truck & Dolly Parts