Shop All Mailer Envelopes
Global Industrial
Document Shipping Envelopes, 6-1/2L x 10W, Clear, 1000PK
Mfr # 412404
Zoro # G608620317
product price: $98.15
/pk 1000, $0.10/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 10 in
- Length 6-1/2 in
- Material Plastic
- Thickness 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412404
- Zoro # G608620317
- UPC # 707022402903
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 10 in |
Length | 6-1/2 in |
Details
Color | Clear |
Material | Plastic |
Thickness | 2 |
Description
The envelopes encompass a tamper proof design to preserve documents. These clear shipping envelopes are transparent for quick document identification. The envelopes hold and protect contents to the outside of shipment boxes when pressure is applied. Loading the envelope is done from the side/back angle. Inside usable dimensions are 6L x 9-1/2W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03744)
- BROTHER Yellow Ink Cartridge 375 YLD (LC61Y)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CNU8)
- ABILITATIONS Hi-Write Intermediate Paper, Level 2, Pack of 100 Sheets PK (IWP-2-VL)
- GLOBAL INDUSTRIAL #00 Self Seal Bubble Mailers, 5W x 10L, Gold, 250PK (412527)
- GLOBAL INDUSTRIAL #3 Self Seal Bubble Mailers, 8-1/2W x 14-1/2L, Gold, 100PK (412531)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- GLOBAL INDUSTRIAL #7 Bubble Lined Poly Mailers, 14-1/4W x 20L, White, 50PK (412525)
- GLOBAL INDUSTRIAL #000 Self Seal Bubble Mailers, 4W x 8L, Gold, 500PK (412526)
- GLOBAL INDUSTRIAL #6 Self Seal Poly Mailers, 14W x 17L, White, 500PK (412541)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 26", Kraft, 24/Case (P3026K)
- Global Industrial Mailing Tubes & Cartons