Shop All Storage Cabinet Parts
Global Industrial
Dividers for 6H Drawer of Modular Drawer Cabinet 36Wx24D, Blue
Mfr # 298455
Zoro # G008612806
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Depth 24
- Material - Cabinets Steel
- Drawer Height 6
- Color Blue
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298455
- Zoro # G008612806
- UPC # 707022329965
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Depth | 24 |
Drawer Height | 6 |
Width | 36 in |
Details
Material - Cabinets | Steel |
Color | Blue |
Description
Metal Divider Kit for Modular Cabinets, 36W x 24D, includes 4 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Modular Drawer Cabinet, 59-1/2 In. H (SC13-1233A-FTKABB)
- TOT MATE School Age Floor Locker Assembled (TM2431A.S2222)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Red (184838RD)
- BASCO Lined 18-Gauge Drum Lid with Bungs ext. dia. 23" (DRM1539)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- GLOBAL INDUSTRIAL Dividers for 5H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298454)
- GLOBAL INDUSTRIAL Dividers for 8H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298456)
- GLOBAL INDUSTRIAL Divider Kit for 5or 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493321)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493341)
- GLOBAL INDUSTRIAL Divider Kit for 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493343)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- Global Industrial Storage Cabinet Parts