Shop All Tool Storage Accessories
Global Industrial
Dividers for 5inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black
Mfr # 316072
Zoro # G911937010
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 5 in
- Width 36 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 316072
- Zoro # G911937010
- Country of Origin India
- Category Tool Storage Accessories
Dimensions
Height | 5 in |
Width | 36 in |
Depth | 24 in |
Details
Color | Black |
Material | Steel |
Description
Dividers for 5inH Drawer of GlobalTM Modular Drawer Cabinet 36inWx24inD, Black. Metal Divider Kit for GlobalTM Modular Cabinets, 36inW x 24inD, includes 4 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2in apart. Black color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OA1G10, 1-NO AUX SW OT/OS (OA1G10)
- PELICAN Photo Lid Organizer for 1600/10/20 (1609)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- SUPERCUT 52.75-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477283)
- GLOBAL INDUSTRIAL Dividers for 8inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316074)
- GLOBAL INDUSTRIAL Dividers for 4inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316071)
- GLOBAL INDUSTRIAL Dividers for 10inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316075)
- GLOBAL INDUSTRIAL Divider Kit for 10inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316083)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Tan (319402TN)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Blue (319402BL)
- BOSCH Foam Insert for L-BOXX, 26"L x 12-1/2"W (FOAM-201)
- Global Industrial Tool Storage Accessories