Shop All Storage Cabinet Parts
Global Industrial
Divider Kit for 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue
Mfr # 493343
Zoro # G608612794
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Depth 27
- Drawer Height 6
- Material - Cabinets Steel
- Color Blue
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493343
- Zoro # G608612794
- UPC # 707022325202
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Depth | 27 |
Drawer Height | 6 |
Width | 30 in |
Details
Material - Cabinets | Steel |
Color | Blue |
Description
Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and Dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Black, 16 in L (QUS255BK)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- GLOBAL INDUSTRIAL Handle and Wheel Kit for Modular Drawer Cabinet, Blue (493324)
- GLOBAL INDUSTRIAL Dividers for 3H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298452)
- GLOBAL INDUSTRIAL Divider Kit for 10H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493344)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- GLOBAL INDUSTRIAL Dividers for 5H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298454)
- GLOBAL INDUSTRIAL Top Tray w/Vinyl Mat for 30Wx27D Modular Drawer Cabinet Black (316079)
- GLOBAL INDUSTRIAL Divider Kit for 5or 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493321)
- Global Industrial Storage Cabinet Parts