Shop All Tool Storage Accessories
Global Industrial
Divider Kit for 4inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black
Mfr # 316081
Zoro # G311937030
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 27 in
- Height 4 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 316081
- Zoro # G311937030
- Country of Origin India
- Category Tool Storage Accessories
Dimensions
Depth | 27 in |
Height | 4 in |
Width | 30 in |
Details
Color | Black |
Material | Steel |
Description
Divider Kit for 4inH Drawer of GlobalTM Modular Drawer Cabinet 30inWx27inD, Black. Metal Divider Kit for ParamountTM Modular Cabinets includes 3 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and Dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2in apart. Black color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 14 oz Dead Blow Hammer (19096)
- MAKITA Keyless Drill Chuck 1/2 (763252-1)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- PROSOURCE Scraper Floor Telescoping 8In (14086)
- GLOBAL INDUSTRIAL Dividers for 8inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316074)
- GLOBAL INDUSTRIAL Custom Cut Drawer Liner Roll, 60L x 24W x1/4H. Black Foam (534845)
- GLOBAL INDUSTRIAL Divider Kit for 10inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316083)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Tan (319402TN)
- GLOBAL INDUSTRIAL Divider Kit for 6inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316082)
- GLOBAL INDUSTRIAL Divider Kit for 5inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316076)
- BOSCH 32 CLR Custom Case (CCSBOXX)
- Global Industrial Tool Storage Accessories