Shop All Storage Cabinet Parts
Global Industrial
Divider Kit for 4H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue
Mfr # 493342
Zoro # G708612793
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Depth 27
- Drawer Height 4
- Material - Cabinets Steel
- Color Blue
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493342
- Zoro # G708612793
- UPC # 707022325196
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Depth | 27 |
Drawer Height | 4 |
Width | 30 in |
Details
Material - Cabinets | Steel |
Color | Blue |
Description
Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and Dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- QUANTUM STORAGE SYSTEMS Cabinet With 60 Plastic Drawers, Black (PDC-60BK)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 42 in W, 3 3/16 in D, Gray (A1042G-G)
- GLOBAL INDUSTRIAL Handle and Wheel Kit for Modular Drawer Cabinet, Blue (493324)
- GLOBAL INDUSTRIAL 2-4/5H Metal Divider Kit, For Modular Drawer Cabinet 4Hx36Wx24D, Blue (298453)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- GLOBAL INDUSTRIAL Dividers for 6H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298455)
- GLOBAL INDUSTRIAL Dividers for 5H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298454)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- ORCA Orca 275725 Chaser Lid; Clear (275725)
- Global Industrial Storage Cabinet Parts