Shop All Storage Cabinet Parts
Global Industrial
Divider Kit for 3H Drawer of Modular Drawer Cabinet 30Wx27D, Black
Mfr # 316080
Zoro # G108641140
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Depth 27
- Drawer Height 3
- Material - Cabinets Steel
- Color Black
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 316080
- Zoro # G108641140
- UPC # 707022357760
- Country of Origin India
- Category Storage Cabinet Parts
Dimensions
Drawer Depth | 27 |
Drawer Height | 3 |
Width | 30 in |
Details
Material - Cabinets | Steel |
Color | Black |
Description
Metal Divider Kit for Paramount, Modular Cabinets includes 3 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and Dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart. Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-09)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 41 3/8 in H x 17 in W, 10 Shelves, Gray (1110-95)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- GLOBAL INDUSTRIAL Divider Kit for 10H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493344)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493341)
- GLOBAL INDUSTRIAL Divider Kit for 4H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493342)
- GLOBAL INDUSTRIAL Divider Kit for 5or 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493321)
- WINSOME TRADING Winsome Trading 20792 Halifax Cabinet for Closet - Office 7 Drawers Black (20792)
- Global Industrial Storage Cabinet Parts