Shop All Wire Shelf Accessories
Global Industrial
Divider for Wire Shelves, 36D X 12H
Mfr # AD836C
Zoro # G708825810
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Material Steel
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AD836C
- Zoro # G708825810
- UPC # 707022002295
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 36 |
Overall Height | 12 in |
Details
Item | Shelf Divider |
Material | Steel |
Finish | Chrome |
Color | Silver |
Description
Attaches at any point along shelf. 36D X 12H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3403-95)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- GLOBAL INDUSTRIAL Snap Sleeves, 8PK (AM)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 18 x 36 (797097)
- GLOBAL INDUSTRIAL Can Rack Dispenser - Chrome Finish (CR10C)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- GLOBAL INDUSTRIAL 48W x 24D Poly-Z-Brite Three-Sided Wire Frame (WF2448Z)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- Global Industrial Wire Shelf Accessories