Shop All Wire Shelf Accessories
Global Industrial
Divider for Wire Shelves, 21D X 8H
Mfr # AD821C
Zoro # G208825884
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Material Steel
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AD821C
- Zoro # G208825884
- UPC # 707022002264
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 21 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Material | Steel |
Finish | Chrome |
Color | Silver |
Description
Attaches at any point along shelf. 21D X 8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- MANHATTAN COMFORT Mulberry 2.0 Corner Wardrobe Closet, White (115GMC1)
- 80/20 Corner Bracket, 15, 40 Series, Alumnium (14081)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 18 x 48 (797098)
- GLOBAL INDUSTRIAL Wire Collar Hooks Large, 4PK (SSB2)
- GLOBAL INDUSTRIAL Nexelite Shelf Ledge 18L x 4H (PML18Z)
- GLOBAL INDUSTRIAL Nexelite 15W x 18D Replacement Plastic Mat, End Mat (PME1815)
- GLOBAL INDUSTRIAL Snap Sleeves, 8PK (AM)
- Global Industrial Wire Shelf Accessories