Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid, 28-1/8x20-3/4x15-5/8, Red
Mfr # 238148RD
Zoro # G908623902
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Used With Bin or Container Style Plastic Hinge
- Length 28-1/8 in
- Width 20-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238148RD
- Zoro # G908623902
- UPC # 707022110624
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 28-1/8 in |
Width | 20-3/4 in |
Height | 15-5/8 in |
Details
Color | Red |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
The improved all plastic attached lid container leads the industry in design and proven performance. Taken out was the traditional metal hinge replacing it with a safer and more durable all plastic hinge. This series of plastic shipping containers is the choice of much of the distribution industry. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS953)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Gray (257808)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 (257813BL)
- GLOBAL INDUSTRIAL Plastic Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Blue (257809BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Blue (257810BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- ORBIS Gray Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Gray)
- Global Industrial Attached Lid Containers