Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid, 27-3/16x16-5/8x12-1/2, Blue
Mfr # 257814BL
Zoro # G208623930
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Width 17-1/8 in
- Used With Bin or Container Style Plastic Hinge
- Height 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257814BL
- Zoro # G208623930
- UPC # 707022110242
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Width | 17-1/8 in |
Height | 12-1/2 in |
Length | 27-3/16 in |
Details
Color | Blue |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
Monoflo DC2717-12 Attached Lid Distribution Containers design is loaded with features to make it the easy choice. By replacing the metal hinge pin and reinforcing several key impact areas, the new design is safer, cost-effective, stronger, more durable and 100% recyclable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 19-5/8x11-7/8x7 Red (442218RD)
- GLOBAL INDUSTRIAL Gray Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Blue (442218BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Red (257812RD)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- Global Industrial Attached Lid Containers