Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Red
Mfr # 257813RD
Zoro # G508623883
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Width 19-1/2 in
- Length 23-3/4 in
- Used With Bin or Container Style Plastic Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257813RD
- Zoro # G508623883
- UPC # 707022110228
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Width | 19-1/2 in |
Length | 23-3/4 in |
Height | 12-1/2 in |
Details
Color | Red |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
The improved all plastic attached lid container leads the industry in design and proven performance. Taken out was the traditional metal hinge - replacing it with a safer and more durable all plastic hinge. This series of plastic shipping containers is the choice of much of the distribution industry. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all new plastic hinge design means there is no metal in the hinge of the container - making this container the safest and most sustainable in the market. Raised lip edges allow secure stacking. The attached lid container saves money too while allowing empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- ECONOCO Heavy Duty Double Bar Rack, w/V-Brace (K41)
- AMGOOD 14in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1430)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 19-5/8x11-7/8x7 Red (442218RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 (257813BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 28-1/8x20-3/4x15-5/8, Red (238148RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 27-3/16x16-5/8x12-1/2 Red (257814RD)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- Global Industrial Attached Lid Containers