Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Gray
Mfr # 257813
Zoro # G708623881
original price:
$47.49
9% off
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Used With Bin or Container Style Plastic Hinge
- Width 19-1/2 in
- Length 23-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 257813
- Zoro # G708623881
- UPC # 707022110204
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Width | 19-1/2 in |
Length | 23-3/4 in |
Height | 12-1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
The improved all plastic attached lid container leads the industry in design and proven performance. Taken out was the traditional metal hinge - replacing it with a safer and more durable all plastic hinge. This series of plastic shipping containers is the choice of much of the distribution industry. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all new plastic hinge design means there is no metal in the hinge of the container - making this container the safest and most sustainable in the market. Raised lip edges allow secure stacking. The attached lid container saves money too while allowing empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT9)
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- AZAR DISPLAYS Acrylic Headband Counter Display 24.25 x 6.5 (900034)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 HDSC BLK)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Gray (257812)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 18x13x15, Gray (270281GY)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 28-1/8x20-3/4x15-5/8, Red (238148RD)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 (257813BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 27-3/16x16-5/8x12-1/2, Gray (257814)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 19-5/8x11-7/8x7 Red (442218RD)
- AKRO-MILS AkroMils Clear Attached Lid Container 66486FILEB wFile Rails 2112L x 15W x 1212H (66486FILEB)
- Global Industrial Attached Lid Containers