Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid, 22-3/8x13x13, Red
Mfr # 257810RD
Zoro # G008623932
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 22-3/8 in
- Height 13 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257810RD
- Zoro # G008623932
- UPC # 707022113700
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 22-3/8 in |
Height | 13 in |
Width | 13 in |
Details
Color | Red |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
Monoflo DC2213-12 Attached Lid Distribution Containers are reliable industrial totes can be vital to an organization's efficiency. Monoflo's plastic storage totes are designed to be nestable and stackable, making storage and distribution simple. Improve your company's performance with durable, plastic totes from Monoflo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Gray (257813)
- GLOBAL INDUSTRIAL Gray Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 18x13x15, Gray (270281GY)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Blue (257811BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- Global Industrial Attached Lid Containers