Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid 22-3/8x13x13 Blue
Mfr # 257810BL
Zoro # G308623878
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 22-3/8 in
- Height 13 in
- Used With Bin or Container Style Plastic Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257810BL
- Zoro # G308623878
- UPC # 707022112307
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 22-3/8 in |
Height | 13 in |
Width | 13 in |
Details
Color | Blue |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
Monoflo DC2213-12 Attached Lid Distribution Containers are reliable industrial totes can be vital to an organization's efficiency. Monoflo's plastic storage totes are designed to be nestable and stackable, making storage and distribution simple. Improve your company's performance with durable, plastic totes from Monoflo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD MODEL 1921-5-02 CAB PROTECTOR MOUNTING KIT, 63.5IN-64.0IN, BLACK (7793)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Gray (257808)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Blue (257811BL)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Blue (257812BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 18x13x15, Gray (270281GY)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- Global Industrial Attached Lid Containers