Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid 21-7/8x15-1/4x17-1/4 Red
Mfr # 257811RD
Zoro # G708623898
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 21-7/8 in
- Width 15-1/4 in
- Used With Bin or Container Style Plastic Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257811RD
- Zoro # G708623898
- UPC # 707022110167
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 21-7/8 in |
Width | 15-1/4 in |
Height | 17-1/4 in |
Details
Color | Red |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
Monoflo DC2115-17 Attached Lid Distribution Containers are reliable industrial totes can be vital to an organization's efficiency. Monoflo's plastic storage totes are designed to be nestable and stackable, making storage and distribution simple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Chrome (2HGD4)
- 80/20 Access Hole Jig, 15 Series, 1-1/2 In. (6130)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-09)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Blue (257810BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Gray (257808)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Gray (257812)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- Global Industrial Attached Lid Containers