Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray
Mfr # 257811
Zoro # G208623879
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 21-7/8 in
- Used With Bin or Container Style Plastic Hinge
- Height 17-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257811
- Zoro # G208623879
- UPC # 707022110143
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 21-7/8 in |
Height | 17-1/4 in |
Width | 15-1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
Monoflo DC2115-17 Attached Lid Distribution Containers are reliable industrial totes can be vital to an organization's efficiency. Monoflo's plastic storage totes are designed to be nestable and stackable, making storage and distribution simple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- PORTER-CABLE Joining Biscuit, 20, Beechwood, Brown (5562)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 27-3/16x16-5/8x12-1/2, Gray (257814)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 19-5/8x11-7/8x7 Red (442218RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Blue (257808BL)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 (257813BL)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39175)
- Global Industrial Attached Lid Containers