Shop All Attached Lid Containers
Global Industrial
Distribution Container With Hinged Lid, 18x13x15, Gray
Mfr # 270281GY
Zoro # G008623895
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 18 in
- Used With Bin or Container Style Metal Hinge
- Height 14-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 270281GY
- Zoro # G008623895
- UPC # 707022312479
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 18 in |
Height | 14-5/16 in |
Width | 13 in |
Details
Color | Gray |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Metal Hinge |
Description
Monoflo DC1813-15 Attached Lid Distribution Containers feature ergonimic carrying handles, reinforced tie holes, multi-fingered lid and traction bottom surface to prevent slippage on conveyors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 9 7/8 in L, 1/4 in W, 5 3/4 in H (DMB539C)
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- KIPP Connector for 25 mm (1") Square Tube, Straight, A=25, L=133, PA Plastic, Steel Core (K0615.1251512)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Red (257812RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 27-3/16x16-5/8x12-1/2 Red (257814RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Gray (257813)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 28-1/8x20-3/4x15-5/8, Red (238148RD)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39085BLUE)
- Global Industrial Attached Lid Containers