Shop All Disposable Lab Coats
Global Industrial
Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL, 25PK
Mfr # 708309XL
Zoro # G608620768
product price: $70.25
/pk 25, $2.81/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type 1 Pocket, Snap Front, Open Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708309XL
- Zoro # G608620768
- UPC # 707022348898
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | 1 Pocket, Snap Front, Open Collar |
Description
These lab coats provide user protection against non-hazardous dry particulates such as dust, dirt, and debris in medical and laboratory environments. The polypropylene construction ensures years of lasting strength and dependability. The snap front, knitted wrists, and collar secure the lab coat for added user protection. Disposable for maintenance ease. Food contact compliant. Size is X-Large. Package quantities are 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- BARBIE CHELSA ASST 1PK (DWJ33)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- PORTWEST Dayton Class 3 T-Shirt, L (S393)
- GLOBAL INDUSTRIAL Disposable Polypropylene Lab Coat, Elastic Wrists, X-Large, 25PK (708208XL)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- DUPONT Tyvek(R) 400 snaps (TY212SWH4X0030VP)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- CELLUCAP Disp Lab Coat, PP, Blue, M, PK25 (63302EWNM)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 3XL, White, 25 Pack (2KTT5)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, L, PK30 (FK-32122-3)
- Global Industrial Workwear and Protective Clothing