Shop All Disposable Lab Coats
Global Industrial
Disposable Polypropylene Lab Coat, Elastic Wrists, Medium, 25PK
Mfr # 708208M
Zoro # G908591478
product price: $56.85
/pk 25, $2.27/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type 1 Pocket, Snap Front, Open Collar
- Size M
- Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708208M
- Zoro # G908591478
- UPC # 707022348829
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | M |
Length | 39 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | 1 Pocket, Snap Front, Open Collar |
Description
These lab coats provide user protection against dry particulates such as dust, dirt, and debris in medical and laboratory environments. The polypropylene construction provides lasting strength and dependability. The snap front, elastic wrists, and collar secure the lab coat for added user protection. Disposable for maintenance ease. Food contact compliant. Size is Medium. Package quantities are 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Exit Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25203 (A-1218-25203)
- ZORO SELECT Folding Fabric Barrier (FBR-3)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564S)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- GLOBAL INDUSTRIAL Disposable Polypropylene Lab Coat, Elastic Wrists, X-Large, 25PK (708208XL)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- DUPONT Disp Lab Coat, Polyethylene, White, M, PK30 (TY216SWHMD003000)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, M, PK30 (LC-32632-2)
- DUPONT Proclean® Frock, White, Elastic, XL, PK30 (PC271SWHXL00300B)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- Global Industrial Workwear and Protective Clothing