Shop All Disposable Lab Coats
Global Industrial
Disposable Polypropylene Lab Coat, 1 Pocket, Elastic Wrists, 2XL, 25PK
Mfr # 708208XXL
Zoro # G308620730
product price: $60.55
/pk 25, $2.42/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type 1 Pocket, Snap Front, Open Collar
- Size 2XL
- Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708208XXL
- Zoro # G308620730
- UPC # 707022348850
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Length | 39 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | 1 Pocket, Snap Front, Open Collar |
Description
These lab coats provide user protection against dry particulates such as dust, dirt, and debris in medical and laboratory environments. The polypropylene construction provides lasting strength and dependability. The snap front, elastic wrists, and collar secure the lab coat for added user protection. Disposable for maintenance ease. Food contact compliant. Size is 2X-Large. Package quantities are 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-S (10182-55-1-HLI-S)
- WELLS LAMONT MENS CHORE GLOV OSFA 3PK (300F)
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG (3552-CA)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Int Driver (ZXE-5000-I-UNV)
- GLOBAL INDUSTRIAL Disposable Polypropylene Lab Coat, Elastic Wrists, X-Large, 25PK (708208XL)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 2XL, PK25 (FK-J2121-5)
- INTERNATIONAL ENVIROGUARD Sterile Frock, Tunnelized S, White, PK50 (CE11026CIS)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- Global Industrial Disposable Clothing