Shop All Disposable Sleeves
Global Industrial
Disposable Microporous Sleeves, 18, 200PK
Mfr # 708206
Zoro # G508654184
product price: $68.99
/pk 200, $0.34/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size One size
- Overall Length 18 in
- Cuff Style Elastic Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708206
- Zoro # G508654184
- UPC # 707022348805
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | One size |
Overall Length | 18 in |
Details
Item | Disposable Sleeves |
Color | White |
Material | Polypropylene |
Cuff Style | Elastic Opening |
Description
These microporous sleeves are ideal for material handling in wet conditions including medical, food service, laboratory, and more. The polypropylene and microporous film construction provides moisture and spill resistance against non-hazardous particles, light splashes, and aerosols. The triple stitched seam improves sleeve strength. Includes an elastic opening for easy sleeve access and removal. Disposable for maintenance ease. Size is 18. Package quantities are 200 Sleeves/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 5 Unisex Steel Rubber Boot, Yellow (6123155)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- CAIMAN Flame-Resistant Sleeve, 18" L, Navy, PR (3004-1)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Employees Only Beyond Sign With Symbol, Portrait (OS-NS-D-1014-V-11985)
- TYVEK Sleeve, PK 100 (IC501BWH0001000S)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- ZORO SELECT Disposable Sleeves, White, Microporous Fabric (AG-KG)
- MAGID EconoWear 18 Disposable Tyvek Sleeve 1 Wider at Top (SL28-1)
- ACTION CHEMICAL Disposable Sleeves, White, 18 In L, PK200 (M2400)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YT)
- Global Industrial Disposable Sleeves