Shop All Face Masks
Global Industrial
Disposable Face Mask, 3-Ply w/ Earloops, Kids Size, Blue, 50PK
Mfr # 708589
Zoro # G511898124
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708589
- Zoro # G511898124
- UPC # 707022481663
- Country of Origin China
- Category Face Masks
Details
Item | Disposable Face Mask |
Color | Blue |
Material | Polypropylene |
Description
Flexible nose piece for optimal adjustment. 100% polypropylene. Latex-free. Provide nose and mouth protection against airborne particulates including dust, debris, and pollen with the 3-ply Global Industrial™ Disposable Face Mask. The lightweight polypropylene construction is designed for comfort with no uncomfortable pressure points. Each mask includes dual-knitted ear loops for optimal positioning and stability. Mask is white on the inside and blue on the outside to ensure it is easy to properly wear. 50 masks per box. Masks are effective only when used in combination with frequent hand-cleaning. How to Use: Clean hands with soap & water or an alcohol-based hand sanitizer before putting on. Cover mouth and nose with mask, squeeze nose piece to reduce gaps between your face and the mask. Avoid touching the mask while using it. How to Remove: Grab the ear loops and remove from ears, lift mask away and avoid touching. Place used mask in a closed trash receptacle, clean hands immediately after removing with soap & water or hand sanitizer. Do not re-use single-use masks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR (MG-77-011)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- GEORGIA BOOT AMP LT Insole, MEM (GB00227)
- GLOBAL INDUSTRIAL Disposable Medical Face Mask, 3-Ply w/Earloops, Blue, 50PK (732145)
- GLOBAL INDUSTRIAL Disposable 3-Ply Face Mask, Adult Size, 50PK (708527)
- GLOBAL INDUSTRIAL Disposable 3-Ply Face Mask, Youth Size, Individually Packed, 50PK (708520)
- BIOCLEAN Disposable Procedural Face Mask, L, 200PK (BDBS-G)
- NATIONAL SAFETY APPAREL Face Mask, 6" H, 4" W, Navy, Fabric, Reusable (MASK2A-FK)
- FOCO Household Multi-Purpose Philadelphia Eagles Face Mask Multicolored (194751474026)
- ZORO SELECT Face Mask with Eye Shield, PK25 (3300)
- Global Industrial Face Masks