Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, XL, 25 PK, White, Polypropylene
Mfr # 708187XL
Zoro # G508622299
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Polypropylene
- Color White
- Length 68 in
- Width 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708187XL
- Zoro # G508622299
- UPC # 707022348454
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Length | 68 in |
Width | 26-1/2 in |
Details
Item | Disposable Coverall |
Material | Polypropylene |
Color | White |
Description
These polypropylene coveralls provide effective, low cost garment protection against dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The elastic wrists and ankles offer full body protection making them both functional and comfortable for non-hazardous environmental management scenarios. The lightweight, breathable design ensures user comfort during extended work days. Includes a hood and boots for added head and surface protection. Food contact compliant. Color finish is White. Size is X-Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-57-L-10302)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (49AD99)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Ext Driver (ZXE-5000-E-UNV)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638XLM)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708186XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708187XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708185L)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- TRIMACO Medium DuPont, Tyvek Disposable Coverall (14121)
- Global Industrial Disposable Clothing