Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene
Mfr # 708190XL
Zoro # G308622277
product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Material 60% Polypropylene/40% Polyethylene
- Color White
- Length 68 in
- Width 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708190XL
- Zoro # G308622277
- UPC # 707022348577
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Length | 68 in |
Width | 26-1/2 in |
Details
Item | Disposable Coverall |
Material | 60% Polypropylene/40% Polyethylene |
Color | White |
Description
The microporous coverall is designed to provide full body protection for multiple applications including automotive refinishing, waste management, remediation, and more. The coverall is made of a liquid-resistant film that is laminated to a fabric-like polypropylene lining to ensure safety against non-hazardous particles, light splashes, and aerosols. The lightweight, antistatic design is breathable for user comfort during extended work days. Includes elastic wrists, ankles, and hood for full body and head protection. Zip front for easy user access and removal. Color finish is White. Size is X-Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- 3M Nuvo™ Reader Safety Glasses, Clear Lens, Gray Frame, +2.0 Diopter (11435-00000-20)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708187XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708188L)
- GLOBAL INDUSTRIAL Disposable Coverall, M, 25 PK, White, Polypropylene (708187M)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708186XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708186L)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- MICROCHEM Coveralls, M, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-03)
- Global Industrial Workwear and Protective Clothing