Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, S, 25 PK, White, Polypropylene
Mfr # 708186S
Zoro # G108622286
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Width 20-1/2 in
- Length 60-1/2 in
- Color White
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708186S
- Zoro # G108622286
- UPC # 707022348386
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Width | 20-1/2 in |
Length | 60-1/2 in |
Named Size | S |
Details
Item | Disposable Coverall |
Color | White |
Material | Polypropylene |
Description
These polypropylene coveralls provide effective, low cost garment protection against dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The elastic wrists and ankles offer full body protection making them both functional and comfortable for non-hazardous environmental management scenarios. The lightweight, breathable design ensures user comfort during extended work days. Food contact compliant. Color finish is White. Size is Small. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- PIG PIG Roof Leak Diverter, Clear, 0.775 lb. (TLS552-CL)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-LS (669-C/48-NRVFO-LS)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708186XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708187XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708186L)
- GLOBAL INDUSTRIAL Disposable Coverall, M, 25 PK, White, Polypropylene (708187M)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W818)
- Global Industrial Workwear and Protective Clothing