Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, 2XL, 25 PK, White, Polypropylene
Mfr # 708187XXL
Zoro # G708622280
product price: $70.39
/pk 25, $2.82/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polypropylene
- Color White
- Length 71 in
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708187XXL
- Zoro # G708622280
- UPC # 707022348461
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Length | 71 in |
Width | 28 in |
Details
Item | Disposable Coverall |
Material | Polypropylene |
Color | White |
Description
These polypropylene coveralls provide effective, low cost garment protection against dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The elastic wrists and ankles offer full body protection making them both functional and comfortable for non-hazardous environmental management scenarios. The lightweight, breathable design ensures user comfort during extended work days. Includes a hood and boots for added head and surface protection. Food contact compliant. Color finish is White. Size is 2X-Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Xlarge PR (9549TPR-X)
- REEBOK Safety Shoe, 11, W, Black, Composite, PR (RB4039)
- HOME PLUS Orange Safety Cone 12 in. H X 8.3 in. W (HD0200)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708188L)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708185L)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHLG0025VP)
- Global Industrial Workwear and Protective Clothing