Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, 2XL, 25 PK, White, Polypropylene
Mfr # 708185XXL
Zoro # G408622276
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Width 28 in
- Material Polypropylene
- Length 71 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708185XXL
- Zoro # G408622276
- UPC # 707022348379
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Width | 28 in |
Length | 71 in |
Named Size | 2XL |
Details
Item | Disposable Coverall |
Material | Polypropylene |
Color | White |
Description
These polypropylene coveralls provide effective, low cost garment protection against non-hazardous dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The lightweight, breathable design ensures user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Food contact compliant. Color finish is White. Size is 2X-Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS 4.84" Length, Zinc Plated Steel, Bronze (V860120)
- NMC Acrylic Sign Holder 11X17 (SH1117)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- GLOBAL INDUSTRIAL Disposable Coverall, M, 25 PK, White, Polypropylene (708187M)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708188L)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708186XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708186L)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C549)
- Global Industrial Disposable Suits & Coveralls