Shop All Face Masks
Global Industrial
Disposable 3-Ply Face Mask, Adult Size, 50PK
Mfr # 708527
Zoro # G308825852
product price: $12.85
/pk 50, $0.26/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708527
- Zoro # G308825852
- UPC # 90819911022451
- Country of Origin China
- Category Face Masks
Dimensions
Mask Size | Adult/One Size |
Details
Item | Disposable Face Mask |
Color | Blue |
Material | Polypropylene |
Description
These face masks provide nose and mouth protection against airborne particulates including dust, debris, pollen, and more. The lightweight polypropylene construction is designed for user comfort with no uncomfortable pressure points. Includes dual knitted ear loops for mask positioning and stability. Disposable design, 100% Polypropylene. Mask is white on the inside and blue on the outside to ensure it is easy to properly wear. Masks are individually packaged per bag and ship 50/Box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XXL, PR (69BSKFFLXX)
- CONDOR TIG Welding Gloves, Pigskin Palm, XL, PR (2MGC4)
- DURASACK 15 in. x 27 in. Empty Sand Bags with Tie Strings, White, 25PK (SB-1527CTN)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469Y01)
- GLOBAL INDUSTRIAL Disposable 3-Ply Face Mask, Youth Size, Individually Packed, 50PK (708520)
- GLOBAL INDUSTRIAL Disposable Medical Face Mask, 3-Ply w/Earloops, Blue, 50PK (732145)
- MAGID Disposable Face Mask, 50Dispenser, 50PK (MM005)
- ZORO SELECT Healthcare Face Mask, Surgical, Level 1, Metal Nose Clip, Dual Headstrap, Flat-Fold, Blue, 50 Pack (56LV99)
- WECARE Individually Wrapped Kids Face Masks, Assorted Unicorn, 50PK (WC-WMN100117-BX)
- AMERICAN HOSPITAL SUPPLY Earloop Masks Disposable, 2000PK (AHSFM1_CS)
- DEFENDER SAFETY Procedure Face Mask ASTM Level 3, 4 Layer, 99 PFE, Medical Grade, FDA 510k Cleared, 2000PK (DSM-PM03-03-C)
- Global Industrial Face Masks