Shop All Bench and Floor Scales
Global Industrial
Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform
Mfr # 244243
Zoro # G508826123
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 58-1/4 in
- Color Black
- Width 20 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244243
- Zoro # G508826123
- UPC # 707022356848
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 58-1/4 in |
Width | 20 in |
Details
Scale Item | Floor Scale |
Color | Black |
Material | Steel |
Description
Digital floor scale is made of steel for strength and durability. LED display provides high visibility readout for user convenience. Integrated wheels and carry handles allow ergonomic unit mobility and transport. Dual ramps and checkered plate platform accommodate heavy duty content. Adjustable feet with silicone pads ensure stability and surface protection. Weight capacity is 1000 lbs. Color finish is Dark Grey. OIML and UL Approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, TABS INSERTS FOR HANGING FILE FOLDERS, 1/5-CUT TABS, WHITE, 2in WIDE, 100PK (11136)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPL3)
- BROTHER INTERNATIONAL High Yield Cyan Ink Cartridge (LC103C)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 4ftx4ft, 10,000 lb x 2 lb (412227)
- GLOBAL INDUSTRIAL Digital Shipping Scale with AC Adapter, 400 Lb x 0.5 Lb, 12W x 12L (318513)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 4ftx4ft, 5,000 lb x 1 lb (412228)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- Global Industrial Shipping & Packing Scales