Shop All Bench and Floor Scales
Global Industrial
Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb
Mfr # 412661
Zoro # G008825879
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 11-13/16 in
- Material Plastic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412661
- Zoro # G008825879
- UPC # 707022489898
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Width | 11-13/16 in |
Details
Scale Item | Compact Bench Scale |
Color | Silver |
Material | Plastic/Stainless Steel |
Description
Secure an accurate reading in small spaces with the Global Industrial; Digital Compact Bench Scale. Equipped with a 430 stainless-steel pan, two units of measurement, and large backlit LCD remote indicator display, this scale is the perfect balance of speed, performance, and value. Ideal for a wide variety of industrial and commercial uses, this scale's platform is splash-proof to protect from accidental spills, lightweight, and portable for easy placement wherever you need it. The display is housed with durable plastic for strength and features a tare function, low battery indicator, auto-sleep and hold button, and is powered using four AA batteries or the included AC power adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x16x14 in (55NM97)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 5ft- (No Holes)- Full Case- 25pcs- White (WD-ED-SW-J-2200-CASE-WT)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12 (60145)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 300 lb x 0.5 lb (412665)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 100 lb x 0.2 lb (412663)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (412556)
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales (695835)
- A&D WEIGHING Digital Compact Bench Scale 6100g Capacity (EJ-6100)
- Global Industrial Bench and Floor Scales