Shop All Outdoor Benches
Global Industrial
Digital Compact Bench Scale, 75 lb x 0.02 lb, RS-232 Interface
Mfr # 412672
Zoro # G411835120
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412672
- Zoro # G411835120
- UPC # 707022497992
- Country of Origin China
- Category Outdoor Benches
Description
Lightweight, portable, and built to withstand up to 75 lbs. Simple keypad operation. Splash-proof platform. Secure an accurate reading in small spaces with the Global Industrial Digital Compact Bench Scale. Perfect for any Packaging Workbench or material handling work station. Equipped with a 430 stainless-steel pan, four units of measurement, and large backlit LCD remote indicator display, this scale is the perfect balance of speed, performance, and value. Ideal for a wide variety of industrial and commercial uses, this scalefts platform is splash-proof to protect from accidental spills, lightweight, and portable for easy placement wherever you need it. The display is housed with durable plastic for strength and features a tare function, low battery indicator, auto-sleep and hold button, and is powered using four AA batteries or the included AC power adapter. Battery Life: 100 hrs. with backlight on, 150 hrs. with backlight off. Includes a wall-mount bracket. Units of Measurement: lb, kg, oz, pcs. Operating Environment: -10° to 40°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Adjustable Soap Injector, 3/8 Inch Plug x 3/8 Inch Coupler - 4000 PSI (PW7161)
- A.R. NORTH AMERICA Pump, 2.5/2600 3400RPM (20576)
- ZIPPO HeatBank® 9s Plus, 9 Hour USB Rechargeable Hand Warmer w/Display, Black (40573)
- PARACLIPSE Insect Inn Ultra II Fly Control System, 220V (250603)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 48L Plastic Park Bench With Backrest, Gray (240125GY)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- GLOBAL INDUSTRIAL 72L Outdoor Steel Slat Park Bench without Back, Gray (262113GY)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- Global Industrial Patio Furniture