Shop All Outdoor Benches
Global Industrial
Digital Compact Bench Scale, 440 lb x 0.1 lb, RS-232 Interface
Mfr # 412675
Zoro # G211835078
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel/Plastic
- Overall Height 2-3/16 in
- Color Black
- Width (In.) 12 in
- Length 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412675
- Zoro # G211835078
- UPC # 707022498029
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 2-3/16 in |
Width (In.) | 12 in |
Length | 12.4 in |
Details
Item | Compact Bench Scale |
Material | Carbon Steel/Plastic |
Color | Black |
Description
Lightweight, portable, and built to withstand up to 440 lbs. Simple keypad operation. Splash-proof platform. Secure an accurate reading in small spaces with the Global Industrial Digital Compact Bench Scale. Perfect for any Packaging Workbench or material handling work station. Equipped with a 430 stainless-steel pan, four units of measurement, and large backlit LCD remote indicator display, this scale is the perfect balance of speed, performance, and value. Ideal for a wide variety of industrial and commercial uses, this scalefts platform is splash-proof to protect from accidental spills, lightweight, and portable for easy placement wherever you need it. The display is housed with durable plastic for strength and features a tare function, low battery indicator, auto-sleep and hold button, and is powered using four AA batteries or the included AC power adapter. Battery Life: 100 hrs. with backlight on, 150 hrs. with backlight off. Includes a wall-mount bracket. Units of Measurement: lb, kg, oz, pcs. Operating Environment: -10° to 40°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYFLEX 20 ft. L Plastic Black Landscape Edging Kit (3000-20-6)
- SCORPION MASTER Scorpion Bug Grabber Multicolored Plastic Stick-N-Seal Traps (900226)
- WINTHER Circleline Tricycle, Large (552.50)
- JACKS IMPORTS Apple Mullen Mouth Eggbutt Snaffle Bit 5" (215562P-5)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- Global Industrial Patio Furniture