Shop All Recycling Bins
Global Industrial
Deskside Recycling Bin, Blue, Plastic
Mfr # 261879BL
Zoro # G108620206
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Depth 11 in
- Height 19-7/8 in
- Width/Diameter 15-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261879BL
- Zoro # G108620206
- UPC # 707022337748
- Country of Origin China
- Category Recycling Bins
Dimensions
Depth | 11 in |
Height | 19-7/8 in |
Width/Diameter | 15-1/4 |
Details
Color | Blue |
Material | Plastic |
Item | Deskside Recycling Bin |
Description
Rounded corners for extra strength and a durable plastic body that won't chip, rust or dent. Recycling wastebaskets include a large universal recycling logo for clear identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE UPRIGHT - CORD HOOK SET (53574-5)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK (01135)
- ESSENDANT Laundry Detergent, 150 oz Bottle, Liquid, Linen & Lilies (01134EA)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Round Standard Recycling Can, Silver, Aluminum (240716R)
- GLOBAL INDUSTRIAL Square Multi Purpose Recycling Can, Blue, Plastic (641440RBL)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- SAFCO 30 gal Dual Recycling Receptacle, Stainless Steel, Aluminum (SAF9931SS)
- Global Industrial Recycling Bins